Women's Athletic Shoe, Black, Rose, 8 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-8.5D

  • Zoro # G216503873


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Width
D
Construction
Cemented
Completely Non Metallic
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-8.5D
Zoro #
G216503873
UPC #
810138880081
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
8 1/2

Details

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Item
Athletic Shoe
Outsole Material
Rubber
Midsole Technology
ACTIVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Electrical Hazard Rated
Yes
Static Dissipative
No
Gender
Women's
Non-Marking Sole
Yes
Removable Insole
Yes
All-Leather Upper
No
Liner Material
Polyester
Style Number
WUELEHBZ
Insole Material
Polyurethane
Waterproof
No
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Metatarsal Guard
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Color
Black, Rose
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Toe Shape
Round
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Conductive
No
Oil-Resisting Sole
Yes
Midsole Material
EVA
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.