Women's Athletic Shoe, Black, Rose, 9 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-9.5B

  • Zoro # G216503897


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-9.5B
Zoro #
G216503897
UPC #
810119139405
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
B
Overall Height
3 in

Details

Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Shank Material
Composite
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Construction
Cemented
Upper Material
Leather, Synthetic Fabric
Liner Material
Polyester
Toe Shape
Round
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Gender
Women's
Removable Insole
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Style Number
WUELEHBZ
Color
Black, Rose
Midsole Technology
ACTIVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Conductive
No
Midsole Material
EVA
Non Metallic Upper
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Insole Material
Polyurethane
Item
Athletic Shoe
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Waterproof
No
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.