Women's Athletic Shoe, Black, Rose, 9, WUELEHBZ

  • Mfr # WUELEHBZ-9D

  • Zoro # G816503860


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-9D
Zoro #
G816503860
UPC #
810138880098
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9
Width
D

Details

Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Toe Cap Material
Composite
Shank Material
Composite
Gender
Women's
Metatarsal Guard
No
Toe Shape
Round
Midsole Material
EVA
Ninety-Degree Heel
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Color
Black, Rose
Wide Toe Cap
Yes
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Midsole Technology
ACTIVA
Outsole Material
Rubber
Style Number
WUELEHBZ
Heel Definition
Flat Heel
Waterproof
No
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Style Family
Athletic Shoe
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Conductive
No
Oil-Resisting Sole
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.