Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black/Blue, 9 1/2, WIDLOGIBL

  • Mfr # WIDLOGIBL-9.5B

  • Zoro # G809956130


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Blue
Size
9 1/2
Style Number
WIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIBL-9.5B
Zoro #
G809956130
UPC #
810119132703
Country of Origin
China

Dimensions

Size
9 1/2
Width
B
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Blue
Style Number
WIDLOGIBL
Waterproof
No
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate
Conductive
No
For Outdoor Traction
No
Heel Definition
Flat Heel
Midsole Material
Foam
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Construction
Cemented
Metatarsal Guard
No
Non-Marking Sole
Yes
Insulated
No
Upper Material
Synthetic Fabric, Synthetic Leather
Static Dissipative
No
Wide Toe Cap
Yes
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Puncture-Resistant Plate
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.