Women's Athletic Shoe, Blue, Magnet, 10 1/2, WUELEHM2

  • Mfr # WUELEHM2-10.5B

  • Zoro # G716503793


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Removable Insole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Midsole Technology
ACTIVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-10.5B
Zoro #
G716503793
UPC #
810119139719
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
B

Details

Ninety-Degree Heel
No
Removable Insole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Style Family
Athletic Shoe
Conductive
No
Waterproof
No
Non-Marking Sole
Yes
Static Dissipative
No
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Color
Blue, Magnet
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Polyester
Shank Material
Composite
Item
Athletic Shoe
Puncture-Resistant Sole
No
Insulated
No
Outsole Material
Rubber
All-Leather Upper
No
Gender
Women's
Upper Material
Leather, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
WUELEHM2
Insole Material
Polyurethane
For Outdoor Traction
Yes
Metatarsal Guard
No
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.