Women's Athletic Shoe, Blue, Magnet, 10 1/2, WUELEHM2
Mfr # WUELEHM2-10.5D
Zoro # G416503727
product price: $118.99
/pr
Free Shipping & Returns
Key Features
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metal Chip-Resisting Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUELEHM2-10.5D
Zoro #
G416503727
UPC #
810138880265
Country of Origin
Viet Nam
Dimensions
Size
10 1/2
Width
D
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.