Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 10, WUELEHM2

  • Mfr # WUELEHM2-10D

  • Zoro # G716503762


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Width
D
Midsole Material
EVA
Insole Material
Polyurethane
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-10D
Zoro #
G716503762
UPC #
810138880258
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
10

Details

Metatarsal Guard
No
Midsole Material
EVA
Insole Material
Polyurethane
Non-Marking Sole
Yes
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
ACTIVA
Waterproof
No
All-Leather Upper
No
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Conductive
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Toe Shape
Round
Shank Material
Composite
Gender
Women's
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Closure
Lace Up
Removable Insole
Yes
Upper Material
Leather, Synthetic Fabric
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Color
Blue, Magnet
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
WUELEHM2
Liner Material
Polyester
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Toe Cap Material
Composite
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.