Women's Athletic Shoe, Blue, Magnet, 11, WUELEHM2

  • Mfr # WUELEHM2-11B

  • Zoro # G316503728


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Color
Blue, Magnet
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-11B
Zoro #
G316503728
UPC #
810119139689
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11
Width
B

Details

Wide Toe Cap
Yes
Item
Athletic Shoe
Color
Blue, Magnet
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Waterproof
No
All-Leather Upper
No
For Outdoor Traction
Yes
Toe Shape
Round
Insole Material
Polyurethane
Midsole Material
EVA
Heel Definition
Flat Heel
Toe Cap Material
Composite
Static Dissipative
No
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Women's
Style Number
WUELEHM2
Shank Material
Composite
Outsole Material
Rubber
Insulated
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metatarsal Guard
No
Closure
Lace Up
Electrical Hazard Rated
Yes
Liner Material
Polyester
Conductive
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.