Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 11, WUELEHM2

  • Mfr # WUELEHM2-11D

  • Zoro # G516503771


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Style Number
WUELEHM2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-11D
Zoro #
G516503771
UPC #
810138880272
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Overall Height
3 in

Details

Non Metallic Upper
Yes
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Style Number
WUELEHM2
Static Dissipative
No
Gender
Women's
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Conductive
No
Toe Shape
Round
Closure
Lace Up
Waterproof
No
Completely Non Metallic
Yes
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Midsole Technology
ACTIVA
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Removable Insole
Yes
Item
Athletic Shoe
Midsole Material
EVA
Style Family
Athletic Shoe
Insole Material
Polyurethane
Toe Cap Material
Composite
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Color
Blue, Magnet
All-Leather Upper
No
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.