Women's Athletic Shoe, Blue, Magnet, 12, WUELEHM2

  • Mfr # WUELEHM2-12B

  • Zoro # G316503759


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Non-Marking Sole
Yes
Static Dissipative
No
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-12B
Zoro #
G316503759
UPC #
810119139696
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
12

Details

Outsole Material
Rubber
Non-Marking Sole
Yes
Static Dissipative
No
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Item
Athletic Shoe
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Shank Material
Composite
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Liner Material
Polyester
Wide Toe Cap
Yes
Metatarsal Guard
No
Insole Material
Polyurethane
Toe Cap Material
Composite
Style Number
WUELEHM2
All-Leather Upper
No
For Outdoor Traction
Yes
Color
Blue, Magnet
Waterproof
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Removable Insole
Yes
Electrical Hazard Rated
Yes
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Construction
Cemented
Gender
Women's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 12, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.