Women's Athletic Shoe, Blue, Magnet, 5 1/2, WUELEHM2

  • Mfr # WUELEHM2-5.5B

  • Zoro # G716504011


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Gender
Women's
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Midsole Technology
ACTIVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-5.5B
Zoro #
G716504011
UPC #
810119139580
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Width
B
Overall Height
3 in

Details

Insulated
No
Gender
Women's
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Midsole Technology
ACTIVA
Outsole Material
Rubber
Completely Non Metallic
Yes
Liner Material
Polyester
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Insole Material
Polyurethane
Heel Definition
Flat Heel
Shank Material
Composite
Conductive
No
Waterproof
No
Metatarsal Guard
No
Toe Shape
Round
Oil-Resisting Sole
Yes
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Style Number
WUELEHM2
Non-Marking Sole
Yes
Color
Blue, Magnet
For Outdoor Traction
Yes
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 5 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.