Women's Athletic Shoe, Blue, Magnet, 5 1/2, WUELEHM2

  • Mfr # WUELEHM2-5.5D

  • Zoro # G016504018


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Color
Blue, Magnet
Insole Material
Polyurethane
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-5.5D
Zoro #
G016504018
UPC #
810138880166
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Overall Height
3 in
Width
D

Details

Liner Material
Polyester
Color
Blue, Magnet
Insole Material
Polyurethane
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Outsole Material
Rubber
Shank Material
Composite
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Non Metallic Upper
Yes
Insulated
No
Electrical Hazard Rated
Yes
Conductive
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Toe Shape
Round
Construction
Cemented
Style Family
Athletic Shoe
Waterproof
No
Upper Material
Leather, Synthetic Fabric
Item
Athletic Shoe
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
WUELEHM2
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
All-Leather Upper
No
Gender
Women's
Midsole Technology
ACTIVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 5 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.