Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 5, WUELEHM2

  • Mfr # WUELEHM2-5D

  • Zoro # G116504055


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Width
D
Puncture-Resistant Sole
No
Outsole Material
Rubber
Waterproof
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-5D
Zoro #
G116504055
UPC #
810138880159
Country of Origin
Viet Nam

Dimensions

Width
D
Size
5
Overall Height
3 in

Details

Puncture-Resistant Sole
No
Outsole Material
Rubber
Waterproof
No
Electrical Hazard Rated
Yes
Conductive
No
Midsole Material
EVA
Non Metallic Upper
Yes
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Closure
Lace Up
Completely Non Metallic
Yes
Insulated
No
Upper Material
Leather, Synthetic Fabric
Shank Material
Composite
Non-Marking Sole
Yes
Ninety-Degree Heel
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Static Dissipative
No
Insole Material
Polyurethane
Style Family
Athletic Shoe
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Liner Material
Polyester
Color
Blue, Magnet
Style Number
WUELEHM2
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
Yes
Midsole Technology
ACTIVA
Gender
Women's
Removable Insole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.42

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 5, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.