Women's Athletic Shoe, Blue, Magnet, 6 1/2, WUELEHM2

  • Mfr # WUELEHM2-6.5B

  • Zoro # G616503947


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Static Dissipative
No
Toe Shape
Round
Heel Definition
Flat Heel
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-6.5B
Zoro #
G616503947
UPC #
810119139603
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
6 1/2

Details

Completely Non Metallic
Yes
Static Dissipative
No
Toe Shape
Round
Heel Definition
Flat Heel
Item
Athletic Shoe
Conductive
No
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Midsole Material
EVA
Upper Material
Leather, Synthetic Fabric
Chemical-Resisting Sole
Yes
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
WUELEHM2
Gender
Women's
Outsole Material
Rubber
Removable Insole
Yes
For Outdoor Traction
Yes
Waterproof
No
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Construction
Cemented
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Toe Cap Material
Composite
Non-Marking Sole
Yes
Closure
Lace Up
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Midsole Technology
ACTIVA
Non Metallic Upper
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Color
Blue, Magnet

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 6 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.