Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 6, WUELEHM2

  • Mfr # WUELEHM2-6D

  • Zoro # G516503962


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Conductive
No
Removable Insole
Yes
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-6D
Zoro #
G516503962
UPC #
810138880173
Country of Origin
Viet Nam

Dimensions

Width
D
Size
6
Overall Height
3 in

Details

Style Family
Athletic Shoe
Conductive
No
Removable Insole
Yes
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Shape
Round
Non-Marking Sole
Yes
All-Leather Upper
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Midsole Material
EVA
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Shank Material
Composite
Color
Blue, Magnet
Closure
Lace Up
Ninety-Degree Heel
No
Insole Material
Polyurethane
Outsole Material
Rubber
Gender
Women's
Waterproof
No
Static Dissipative
No
Insulated
No
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Construction
Cemented
Chemical-Resisting Sole
Yes
Style Number
WUELEHM2
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 6, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.