Women's Athletic Shoe, Blue, Magnet, 7 1/2, WUELEHM2

  • Mfr # WUELEHM2-7.5B

  • Zoro # G516503900


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-7.5B
Zoro #
G516503900
UPC #
810119139627
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7 1/2
Width
B

Details

Item
Athletic Shoe
Waterproof
No
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Shank Material
Composite
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
Style Number
WUELEHM2
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Liner Material
Polyester
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Color
Blue, Magnet
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
All-Leather Upper
No
Closure
Lace Up
Gender
Women's
Non Metallic Upper
Yes
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Conductive
No
Insulated
No
Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.