Women's Athletic Shoe, Blue, Magnet, 7 1/2, WUELEHM2

  • Mfr # WUELEHM2-7.5D

  • Zoro # G616503909


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Composite
Color
Blue, Magnet
Style Number
WUELEHM2
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-7.5D
Zoro #
G616503909
UPC #
810138880203
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
7 1/2

Details

Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Composite
Color
Blue, Magnet
Style Number
WUELEHM2
Conductive
No
Non Metallic Upper
Yes
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Midsole Material
EVA
Electrical Hazard Rated
Yes
Static Dissipative
No
Construction
Cemented
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Polyester
Insole Material
Polyurethane
Waterproof
No
Liner Technology
Moisture Wicking
Midsole Technology
ACTIVA
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
All-Leather Upper
No
Toe Cap Material
Composite
Insulated
No
Non-Marking Sole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Wide Toe Cap
Yes
Gender
Women's
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.