Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 7, WUELEHM2

  • Mfr # WUELEHM2-7D

  • Zoro # G816503891


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Waterproof
No
Gender
Women's
Metal Chip-Resisting Sole
Yes
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-7D
Zoro #
G816503891
UPC #
810138880197
Country of Origin
Viet Nam

Dimensions

Width
D
Size
7
Overall Height
3 in

Details

Outsole Material
Rubber
Waterproof
No
Gender
Women's
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Conductive
No
Style Number
WUELEHM2
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Shank Material
Composite
Style Family
Athletic Shoe
Color
Blue, Magnet
Electrical Hazard Rated
Yes
Toe Shape
Round
Midsole Technology
ACTIVA
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
Upper Material
Leather, Synthetic Fabric
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Liner Material
Polyester
Wide Toe Cap
Yes
Metatarsal Guard
No
Static Dissipative
No
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Midsole Material
EVA
Insulated
No
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.