Women's Athletic Shoe, Blue, Magnet, 8 1/2, WUELEHM2

  • Mfr # WUELEHM2-8.5B

  • Zoro # G916503753


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Overall Height
3 in
Static Dissipative
No
Toe Shape
Round
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-8.5B
Zoro #
G916503753
UPC #
810119139641
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8 1/2
Width
B

Details

Puncture-Resistant Sole
No
Static Dissipative
No
Toe Shape
Round
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Technology
ACTIVA
Insole Material
Polyurethane
Wide Toe Cap
Yes
Style Number
WUELEHM2
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Liner Material
Polyester
Midsole Material
EVA
Non Metallic Upper
Yes
Conductive
No
Electrical Hazard Rated
Yes
Gender
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Insulated
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
All-Leather Upper
No
Shank Material
Composite
Outsole Material
Rubber
Completely Non Metallic
Yes
Item
Athletic Shoe
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Color
Blue, Magnet
Waterproof
No
Insole Technology
Anti-Fatigue, Removable Insole

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.