Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 8, WUELEHM2

  • Mfr # WUELEHM2-8B

  • Zoro # G216503729


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Color
Blue, Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-8B
Zoro #
G216503729
UPC #
810119139634
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
8

Details

Conductive
No
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Color
Blue, Magnet
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Women's
Metatarsal Guard
No
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Style Number
WUELEHM2
Toe Shape
Round
Liner Material
Polyester
Shank Material
Composite
Wide Toe Cap
Yes
Midsole Material
EVA
Non Metallic Upper
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Removable Insole
Yes
Insole Material
Polyurethane
Style Family
Athletic Shoe
Closure
Lace Up
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Waterproof
No
Construction
Cemented
Insulated
No
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.