Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 9 1/2, WUELEHM2

  • Mfr # WUELEHM2-9.5B

  • Zoro # G016503820


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Toe Cap Material
Composite
Closure
Lace Up
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-9.5B
Zoro #
G016503820
UPC #
810119139665
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9 1/2
Width
B

Details

Midsole Material
EVA
Item
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Insulated
No
Waterproof
No
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
WUELEHM2
Construction
Cemented
For Outdoor Traction
Yes
Upper Material
Leather, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Women's
Non Metallic Upper
Yes
All-Leather Upper
No
Toe Shape
Round
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Color
Blue, Magnet
Midsole Technology
ACTIVA
Conductive
No
Metatarsal Guard
No
Static Dissipative
No
Liner Material
Polyester

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.