Women's Athletic Shoe, Blue, Magnet, 9 1/2, WUELEHM2

  • Mfr # WUELEHM2-9.5D

  • Zoro # G516503726


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Size
9 1/2
Color
Blue, Magnet
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-9.5D
Zoro #
G516503726
UPC #
810138880241
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Overall Height
3 in

Details

Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Color
Blue, Magnet
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Construction
Cemented
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Toe Shape
Round
Conductive
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Style Family
Athletic Shoe
Removable Insole
Yes
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Material
Polyester
Style Number
WUELEHM2
Non-Marking Sole
Yes
Outsole Material
Rubber
Item
Athletic Shoe
Insole Material
Polyurethane
Midsole Technology
ACTIVA
Metatarsal Guard
No
Gender
Women's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Shank Material
Composite
Waterproof
No
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.