Zoro Homepage

Women's Athletic Shoe, Blue, Magnet, 9, WUELEHM2

  • Mfr # WUELEHM2-9B

  • Zoro # G416503741


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-9B
Zoro #
G416503741
UPC #
810119139658
Country of Origin
Viet Nam

Dimensions

Size
9
Width
B
Overall Height
3 in

Details

Gender
Women's
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Liner Material
Polyester
All-Leather Upper
No
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Conductive
No
Item
Athletic Shoe
Style Number
WUELEHM2
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Construction
Cemented
Waterproof
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Midsole Material
EVA
Insulated
No
Insole Material
Polyurethane
Upper Material
Leather, Synthetic Fabric
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Color
Blue, Magnet
Heel Definition
Flat Heel
Toe Cap Material
Composite
Ninety-Degree Heel
No
Toe Shape
Round
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.