Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 9, WUELEHM2

  • Mfr # WUELEHM2-9D

  • Zoro # G816503730


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
ACTIVA
Style Number
WUELEHM2
Completely Non Metallic
Yes
Closure
Lace Up
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-9D
Zoro #
G816503730
UPC #
810138880234
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
9

Details

Midsole Technology
ACTIVA
Style Number
WUELEHM2
Completely Non Metallic
Yes
Closure
Lace Up
Ninety-Degree Heel
No
Outsole Material
Rubber
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Removable Insole
Yes
Wide Toe Cap
Yes
Item
Athletic Shoe
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Upper Material
Leather, Synthetic Fabric
Oil-Resisting Sole
Yes
Waterproof
No
Liner Material
Polyester
Color
Blue, Magnet
Construction
Cemented
Shank Material
Composite
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Insulated
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Static Dissipative
No
Toe Shape
Round
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Gender
Women's
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.