Women's Athletic Shoe, Milky Blue, 10 1/2, WUELEHMO

  • Mfr # WUELEHMO-10.5B

  • Zoro # G916503784


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Insole Material
Polyurethane
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-10.5B
Zoro #
G916503784
UPC #
810119139726
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Overall Height
3 in
Width
B

Details

All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Removable Insole
Yes
Gender
Women's
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Color
Milky Blue
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Composite
Upper Material
Leather, Synthetic Fabric
Oil-Resisting Sole
Yes
Style Number
WUELEHMO
Waterproof
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Insulated
No
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Style Family
Athletic Shoe
Midsole Technology
ACTIVA
For Outdoor Traction
Yes
Static Dissipative
No
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.