Women's Athletic Shoe, Milky Blue, 10 1/2, WUELEHMO

  • Mfr # WUELEHMO-10.5D

  • Zoro # G316503803


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-10.5D
Zoro #
G316503803
UPC #
810138880401
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
10 1/2

Details

Item
Athletic Shoe
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Color
Milky Blue
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Midsole Technology
ACTIVA
Static Dissipative
No
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Shank Material
Composite
Completely Non Metallic
Yes
Gender
Women's
Toe Shape
Round
Non-Marking Sole
Yes
Removable Insole
Yes
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Insulated
No
All-Leather Upper
No
Ninety-Degree Heel
No
Waterproof
No
Wide Toe Cap
Yes
Liner Material
Polyester
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
WUELEHMO
Chemical-Resisting Sole
Yes
Conductive
No
Insole Material
Polyurethane
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.