Women's Athletic Shoe, Milky Blue, 10, WUELEHMO

  • Mfr # WUELEHMO-10B

  • Zoro # G716503779


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Insulated
No
Ninety-Degree Heel
No
Insole Material
Polyurethane
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-10B
Zoro #
G716503779
UPC #
810119139542
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
10

Details

Electrical Hazard Rated
Yes
Insulated
No
Ninety-Degree Heel
No
Insole Material
Polyurethane
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Style Number
WUELEHMO
Liner Material
Polyester
Construction
Cemented
Item
Athletic Shoe
Toe Shape
Round
Midsole Technology
ACTIVA
Toe Cap Material
Composite
Conductive
No
Shank Material
Composite
Style Family
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Women's
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Liner Technology
Moisture Wicking
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Waterproof
No
Midsole Material
EVA
Heel Definition
Flat Heel
Metatarsal Guard
No
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Milky Blue
Completely Non Metallic
Yes
Closure
Lace Up
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Non-Marking Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.