Women's Athletic Shoe, Milky Blue, 10, WUELEHMO

  • Mfr # WUELEHMO-10D

  • Zoro # G816503877


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Insulated
No
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-10D
Zoro #
G816503877
UPC #
810138880395
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
10

Details

Closure
Lace Up
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Insulated
No
Toe Shape
Round
Upper Material
Leather, Synthetic Fabric
Ninety-Degree Heel
No
Metatarsal Guard
No
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Technology
ACTIVA
Completely Non Metallic
Yes
Color
Milky Blue
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Shank Material
Composite
Style Number
WUELEHMO
Gender
Women's
Waterproof
No
All-Leather Upper
No
Construction
Cemented
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Polyester
Wide Toe Cap
Yes
Midsole Material
EVA
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Conductive
No
Heel Definition
Flat Heel
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.