Women's Athletic Shoe, Milky Blue, 11, WUELEHMO

  • Mfr # WUELEHMO-11B

  • Zoro # G016503806


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
Liner Material
Polyester
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-11B
Zoro #
G016503806
UPC #
810119139559
Country of Origin
Viet Nam

Dimensions

Size
11
Overall Height
3 in
Width
B

Details

Non Metallic Upper
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
Liner Material
Polyester
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Toe Cap Material
Composite
Style Family
Athletic Shoe
Removable Insole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
WUELEHMO
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Gender
Women's
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Milky Blue
Upper Material
Leather, Synthetic Fabric
Insole Material
Polyurethane
Midsole Technology
ACTIVA
Static Dissipative
No
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Shank Material
Composite
Metatarsal Guard
No
Closure
Lace Up
Conductive
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.