Women's Athletic Shoe, Milky Blue, 11, WUELEHMO

  • Mfr # WUELEHMO-11D

  • Zoro # G216503767


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Style Family
Athletic Shoe
Removable Insole
Yes
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-11D
Zoro #
G216503767
UPC #
810138880418
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11
Width
D

Details

Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Style Family
Athletic Shoe
Removable Insole
Yes
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non Metallic Upper
Yes
Closure
Lace Up
Waterproof
No
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Color
Milky Blue
Midsole Technology
ACTIVA
Metatarsal Guard
No
Toe Cap Material
Composite
Liner Material
Polyester
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Static Dissipative
No
Shank Material
Composite
All-Leather Upper
No
Style Number
WUELEHMO
Electrical Hazard Rated
Yes
Construction
Cemented
Gender
Women's
Completely Non Metallic
Yes
Insulated
No
Item
Athletic Shoe
Midsole Material
EVA
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.