Women's Athletic Shoe, Milky Blue, 12, WUELEHMO

  • Mfr # WUELEHMO-12B

  • Zoro # G816503761


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Heel Definition
Flat Heel
Static Dissipative
No
Size
12
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-12B
Zoro #
G816503761
UPC #
810119139566
Country of Origin
Viet Nam

Dimensions

Size
12
Width
B
Overall Height
3 in

Details

All-Leather Upper
No
Heel Definition
Flat Heel
Static Dissipative
No
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
Insulated
No
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
Electrical Hazard Rated
Yes
Item
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Outsole Material
Rubber
Insole Material
Polyurethane
Liner Material
Polyester
Toe Shape
Round
Style Number
WUELEHMO
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Closure
Lace Up
Metatarsal Guard
No
Conductive
No
Construction
Cemented
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Waterproof
No
Removable Insole
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Women's
Color
Milky Blue
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Composite
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.