Women's Athletic Shoe, Milky Blue, 5 1/2, WUELEHMO

  • Mfr # WUELEHMO-5.5D

  • Zoro # G316504053


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Insole Material
Polyurethane
Style Number
WUELEHMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-5.5D
Zoro #
G316504053
UPC #
810138880302
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Overall Height
3 in
Width
D

Details

Conductive
No
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Insole Material
Polyurethane
Style Number
WUELEHMO
Waterproof
No
Construction
Cemented
Outsole Material
Rubber
Item
Athletic Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Midsole Technology
ACTIVA
Color
Milky Blue
Completely Non Metallic
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Metatarsal Guard
No
Midsole Material
EVA
Toe Shape
Round
Closure
Lace Up
Liner Material
Polyester
Insulated
No
Electrical Hazard Rated
Yes
Shank Material
Composite
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Gender
Women's
Upper Material
Leather, Synthetic Fabric
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 5 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.