Women's Athletic Shoe, Milky Blue, 5, WUELEHMO

  • Mfr # WUELEHMO-5B

  • Zoro # G416504021


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Style Number
WUELEHMO
All-Leather Upper
No
Midsole Technology
ACTIVA
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-5B
Zoro #
G416504021
UPC #
810119139443
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
5
Width
B

Details

Non-Marking Sole
Yes
Style Number
WUELEHMO
All-Leather Upper
No
Midsole Technology
ACTIVA
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Shape
Round
Style Family
Athletic Shoe
Shank Material
Composite
Static Dissipative
No
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Upper Material
Leather, Synthetic Fabric
Completely Non Metallic
Yes
Waterproof
No
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Liner Material
Polyester
Color
Milky Blue
Construction
Cemented
Liner Technology
Moisture Wicking
Removable Insole
Yes
Oil-Resisting Sole
Yes
Insulated
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Insole Material
Polyurethane
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Women's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 5, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.