Women's Athletic Shoe, Milky Blue, 5, WUELEHMO

  • Mfr # WUELEHMO-5D

  • Zoro # G816504027


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
ACTIVA
Toe Shape
Round
Metatarsal Guard
No
Liner Material
Polyester
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-5D
Zoro #
G816504027
UPC #
810138880296
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
5

Details

Midsole Technology
ACTIVA
Toe Shape
Round
Metatarsal Guard
No
Liner Material
Polyester
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Style Number
WUELEHMO
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
Gender
Women's
Upper Material
Leather, Synthetic Fabric
Insulated
No
Insole Material
Polyurethane
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Shank Material
Composite
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Toe Cap Material
Composite
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Color
Milky Blue
Ninety-Degree Heel
No
Waterproof
No
Conductive
No
Liner Technology
Moisture Wicking
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 5, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.