Women's Athletic Shoe, Milky Blue, 6 1/2, WUELEHMO

  • Mfr # WUELEHMO-6.5B

  • Zoro # G816503990


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Oil-Resisting Sole
Yes
Style Number
WUELEHMO
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-6.5B
Zoro #
G816503990
UPC #
810119139474
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
6 1/2

Details

Liner Material
Polyester
Oil-Resisting Sole
Yes
Style Number
WUELEHMO
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
Waterproof
No
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Static Dissipative
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Midsole Material
EVA
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Closure
Lace Up
Insulated
No
Metatarsal Guard
No
Wide Toe Cap
Yes
Toe Shape
Round
Outsole Material
Rubber
Gender
Women's
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Color
Milky Blue
Shank Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 6 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.