Women's Athletic Shoe, Milky Blue, 6 1/2, WUELEHMO

  • Mfr # WUELEHMO-6.5D

  • Zoro # G116503935


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Material
Polyester
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-6.5D
Zoro #
G116503935
UPC #
810138880326
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
6 1/2

Details

For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Material
Polyester
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Waterproof
No
All-Leather Upper
No
Non Metallic Upper
Yes
Gender
Women's
Style Number
WUELEHMO
Removable Insole
Yes
Insole Material
Polyurethane
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Construction
Cemented
Toe Shape
Round
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather, Synthetic Fabric
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
Closure
Lace Up
Shank Material
Composite
Color
Milky Blue
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 6 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products