Women's Athletic Shoe, Milky Blue, 6, WUELEHMO

  • Mfr # WUELEHMO-6D

  • Zoro # G516503948


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Liner Material
Polyester
Gender
Women's
Shank Material
Composite
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-6D
Zoro #
G516503948
UPC #
810138880319
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
6

Details

Completely Non Metallic
Yes
Liner Material
Polyester
Gender
Women's
Shank Material
Composite
Non Metallic Upper
Yes
Color
Milky Blue
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Static Dissipative
No
Metatarsal Guard
No
Removable Insole
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Toe Shape
Round
Wide Toe Cap
Yes
Style Number
WUELEHMO
All-Leather Upper
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Waterproof
No
Midsole Technology
ACTIVA
Insulated
No
Outsole Material
Rubber
For Outdoor Traction
Yes
Construction
Cemented
Conductive
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Item
Athletic Shoe
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 6, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.