Women's Athletic Shoe, Milky Blue, 7, WUELEHMO

  • Mfr # WUELEHMO-7B

  • Zoro # G816504003


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Overall Height
3 in
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-7B
Zoro #
G816504003
UPC #
810119139481
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
B

Details

Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
Gender
Women's
Style Number
WUELEHMO
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Insulated
No
Ninety-Degree Heel
No
All-Leather Upper
No
Static Dissipative
No
Heel Definition
Flat Heel
Waterproof
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather, Synthetic Fabric
Conductive
No
Removable Insole
Yes
Color
Milky Blue
Item
Athletic Shoe
Midsole Technology
ACTIVA
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Midsole Material
EVA
Wide Toe Cap
Yes
Outsole Material
Rubber
Toe Shape
Round
For Outdoor Traction
Yes
Metatarsal Guard
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non Metallic Upper
Yes
Shank Material
Composite
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.