Women's Athletic Shoe, Milky Blue, 8 1/2, WUELEHMO

  • Mfr # WUELEHMO-8.5D

  • Zoro # G216504009


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Ninety-Degree Heel
No
Metatarsal Guard
No
Liner Material
Polyester
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-8.5D
Zoro #
G216504009
UPC #
810138880364
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Overall Height
3 in

Details

Ninety-Degree Heel
No
Metatarsal Guard
No
Liner Material
Polyester
Conductive
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Toe Shape
Round
Wide Toe Cap
Yes
Item
Athletic Shoe
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Style Family
Athletic Shoe
Waterproof
No
Shank Material
Composite
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Gender
Women's
Midsole Material
EVA
Closure
Lace Up
Chemical-Resisting Sole
Yes
Style Number
WUELEHMO
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Insole Material
Polyurethane
Completely Non Metallic
Yes
Color
Milky Blue
Removable Insole
Yes
Outsole Material
Rubber
Static Dissipative
No
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.