Women's Athletic Shoe, Milky Blue, 9 1/2, WUELEHMO

  • Mfr # WUELEHMO-9.5B

  • Zoro # G516503870


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Style Number
WUELEHMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-9.5B
Zoro #
G516503870
UPC #
810119139535
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
9 1/2

Details

Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Style Number
WUELEHMO
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Construction
Cemented
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Shank Material
Composite
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Color
Milky Blue
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Midsole Material
EVA
Gender
Women's
Electrical Hazard Rated
Yes
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Conductive
No
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Waterproof
No
Liner Material
Polyester
Metatarsal Guard
No
Toe Cap Material
Composite
Insole Material
Polyurethane
All-Leather Upper
No
Removable Insole
Yes
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.