Women's Athletic Shoe, Milky Blue, 9 1/2, WUELEHMO

  • Mfr # WUELEHMO-9.5D

  • Zoro # G716503861


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Toe Shape
Round
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-9.5D
Zoro #
G716503861
UPC #
810138880388
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9 1/2
Width
D

Details

Liner Material
Polyester
Toe Shape
Round
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Metatarsal Guard
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
All-Leather Upper
No
Removable Insole
Yes
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Insulated
No
For Outdoor Traction
Yes
Midsole Technology
ACTIVA
Outsole Material
Rubber
Insole Material
Polyurethane
Wide Toe Cap
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
WUELEHMO
Non-Marking Sole
Yes
Gender
Women's
Shank Material
Composite
Waterproof
No
Closure
Lace Up
Color
Milky Blue
Static Dissipative
No
Oil-Resisting Sole
Yes
Conductive
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.