Women's Athletic Shoe, Milky Blue, 9, WUELEHMO

  • Mfr # WUELEHMO-9B

  • Zoro # G116503867


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Toe Cap Material
Composite
Shank Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-9B
Zoro #
G116503867
UPC #
810119139528
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
9

Details

Metatarsal Guard
No
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Toe Cap Material
Composite
Shank Material
Composite
Toe Shape
Round
Conductive
No
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
WUELEHMO
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
ACTIVA
Insulated
No
Style Family
Athletic Shoe
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
Color
Milky Blue
Waterproof
No
Item
Athletic Shoe
Puncture-Resistant Sole
No
All-Leather Upper
No
Static Dissipative
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Outsole Material
Rubber
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Gender
Women's
Construction
Cemented
Liner Material
Polyester

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.