Women's Athletic Shoe, Milky Blue, 9, WUELEHMO

  • Mfr # WUELEHMO-9D

  • Zoro # G716503908


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Midsole Material
EVA
Liner Technology
Moisture Wicking
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-9D
Zoro #
G716503908
UPC #
810138880371
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Overall Height
3 in

Details

Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Midsole Material
EVA
Liner Technology
Moisture Wicking
Gender
Women's
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Midsole Technology
ACTIVA
Heel Definition
Flat Heel
Removable Insole
Yes
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Waterproof
No
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Shank Material
Composite
Conductive
No
Liner Material
Polyester
Item
Athletic Shoe
Insulated
No
Chemical-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Color
Milky Blue
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Style Number
WUELEHMO
Metatarsal Guard
No
Closure
Lace Up
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.