Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Beach/Gray, 10 1/2

  • Mfr # WIDEVOLGR-10.5B

  • Zoro # G910865017


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLGR-10.5B
Zoro #
G910865017
UPC #
810119137371
Country of Origin
China

Dimensions

Size
10 1/2
Width
B
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Beach/Gray
Insole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Style Number
WIDEVOLGR
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Technology
Cushioned
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Metal Chip Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Closure
Lace Up
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Item
Athletic Shoe
Completely Non Metallic
No
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Conductive
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Static Dissipative
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Insole Material (PRINT)
EVA
Insole Technology
Comfort Insert
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.