Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Beach/Gray, 11

  • Mfr # WIDEVOLGR-11B

  • Zoro # G310865051


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WIDEVOLGR-11B
Zoro #
G310865051
UPC #
810119137388
Country of Origin
China

Dimensions

Size
11
Size (PRINT)
11
Width
B

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Beach/Gray
Insole Technology
Comfort Insert
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Puncture Resistant Insole
No
Insole Material
EVA
Style Family
Athletic Shoe
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Toe Cap Material
Alloy
Manufacturers Suggested Sole Slip Rating
Best
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Shape
Round
Static Dissipative
No
Style Number
WIDEVOLGR
Metatarsal Guard (PRINT)
No
Oil Resisting Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Midsole Technology (PRINT)
Cushioned
Gender (PRINT)
Women's
Non Metallic Upper
Yes
Completely Non Metallic
No
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Conductive
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Midsole Technology
Cushioned
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products