Shop NEW BALANCE

Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Purple, 10 1/2

  • Mfr # WIDEVOLBL-10.5D
  • Zoro # G610865058

product price: 
$
100.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Size
10 1/2
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WIDEVOLBL-10.5D
Zoro #
G610865058
UPC #
810119137234
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Purple
Non-Marking Sole
Yes
Conductive
No
Midsole Technology
Cushioned
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Cushioned
Heel Definition
Flat Heel
Construction
Cemented
Oil Resisting Sole
Yes
Style Number
WIDEVOLBL
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
All-Leather Upper
No
Toe Shape
Round
Insulated
No
Completely Non Metallic
No
Insole Technology
Comfort Insert
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Gender (PRINT)
Women's
Insole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
For Outdoor Traction
Yes
Wire Color
Black/Purple

Dimensions

Size
10 1/2
Width
D
Size (PRINT)
10 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.