Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Gray/Pink, 7 1/2, B, WIDLOGIGR

  • Mfr # WIDLOGIGR-7.5B

  • Zoro # G309956135


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Pink
Style Number
WIDLOGIGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIGR-7.5B
Zoro #
G309956135
UPC #
810119132406
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
B
Width
B
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Pink
Style Number
WIDLOGIGR
Waterproof
No
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Construction
Cemented
Upper Material
Synthetic Fabric, Synthetic Leather
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Midsole Material
Foam
Completely Non Metallic
Yes
Toe Shape
Round
Metatarsal Guard
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insulated
No
Insole Material
Polyurethane
Closure
Lace Up
Heel Definition
Flat Heel
Metal Chip Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Static Dissipative
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Conductive
No
Puncture Resistant Insole
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
All-Leather Upper
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Pink, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.