Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Gray/Pink, 9 1/2, B, WIDLOGIGR

  • Mfr # WIDLOGIGR-9.5B

  • Zoro # G409956103


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Pink
Style Number
WIDLOGIGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIGR-9.5B
Zoro #
G409956103
UPC #
810119132444
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
B
Width
B
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Pink
Style Number
WIDLOGIGR
Waterproof
No
Conductive
No
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
For Outdoor Traction
No
Style Family
Athletic Shoe
Toe Shape
Round
Insulated
No
Midsole Technology
Puncture-Resistant Plate, Cushioned
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Insole Material
Polyurethane
Midsole Material
Foam
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Construction
Cemented
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Wide Toe Cap
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Pink, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.