Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Grey/Black, 11, D, WIDLOGIGS

  • Mfr # WIDLOGIGS-11D

  • Zoro # G410865371


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Grey/Black
Style Number
WIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIGS-11D
Zoro #
G410865371
UPC #
810119133120
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Width
D
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Grey/Black
Style Number
WIDLOGIGS
Waterproof
No
Toe Shape
Round
Electrical Hazard Rated
No
Upper Material
Synthetic Fabric, Synthetic Leather
Oil Resisting Sole
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Midsole Material
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Insole Material
Polyurethane
Midsole Technology
Puncture-Resistant Plate, Cushioned
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Non-Marking Sole
Yes
Gender (PRINT)
Women's
For Outdoor Traction
No
All-Leather Upper
No
Chemical Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material
Rubber
Static Dissipative
Yes
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Puncture Resistant Insole
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard
No
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Conductive
No
Construction
Cemented
Completely Non Metallic
Yes
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.