Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Grey/Black, 6 1/2, B, WIDLOGIGS

  • Mfr # WIDLOGIGS-6.5B

  • Zoro # G310865372


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Grey/Black
Style Number
WIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIGS-6.5B
Zoro #
G310865372
UPC #
810119132901
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
B
Size (PRINT)
6 1/2
Width
B

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Grey/Black
Style Number
WIDLOGIGS
Waterproof
No
Insulated
No
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Metal Chip Resisting Sole
Yes
All-Leather Upper
No
Outsole Material
Rubber
Outsole Material (PRINT)
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Oil Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Conductive
No
Chemical Resisting Sole
Yes
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Midsole Material
Foam
Midsole Material (PRINT)
Foam
For Outdoor Traction
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Midsole Technology
Puncture-Resistant Plate, Cushioned
Static Dissipative
Yes
Insole Material
Polyurethane
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Closure
Lace Up
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.